SPM120ADA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SPM120ADA Diversified Electronics Relays, Latching Temp Switch Relay, 120VAC,
MFG Item Number
SPM120ADA

SPM120ADA Diversified Electronics Relays, Latching Temp Switch Relay, 120VAC,

MFG Item Number
SPM120ADA
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
SPM120ADA
Latching Temp Switch Relay, 120VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number SPM120ADA
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description Latching Temp Switch Relay, 120VAC, DPDT 10A Output, 11-Pin Circular Base
Coil Voltage 120 VAC
Output Configuration DPDT
Output 10 A @ 250 VAC
Approvals cURus
Net Weight 0.43 lbs
Gross Weight 0.51 lbs