SX5E-HU055B
IDEC Ethernet Switches, SX5E Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SX5E-HU055B IDEC Ethernet Switches, SX5E Series, Ethernet Switch, 5-Port, Unmanaged,
MFG Item Number
SX5E-HU055B

SX5E-HU055B IDEC Ethernet Switches, SX5E Series, Ethernet Switch, 5-Port, Unmanaged,

MFG Item Number
SX5E-HU055B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ethernet Switches, SX5E Series
Item #
SX5E-HU055B
Ethernet Switch, 5-Port, Unmanaged,

SX5E Series Information

  • Compact Unmanaged Industrial Ethernet Switch
  • 5‑port 10/100 Mbps
  • Wide Operating Voltage range: 9‑60V DC, 18‑30V AC
  • Wide Operating Temperature range: ‑40 to 167 F
  • Full/Half Duplex Operation
  • Supports Auto‑MDI/MDIX Function
  • Redundant Power Input
  • Broadcast Storm Protection
  • IP30 Protection Rugged Metal Housing
  • cULus, CE, Class I, Division 2
The SX5E series offers a fast 5‑Port Unmanaged Industrial Ethernet Switch with a wide range of operating voltages (AC and DC) and operating temperatures.With a compact, industrial‑grade design and rugged metal housing,this switch is suitable for installation in Class I,Division 2 hazardous locations and for industrial applications in harsh environmental conditions requiring an IP30 degree of protection.Potential applications include wastewater treatment,machine tools,packaging machines,oil and gas,food processing machines,elevators,building automation,power utilities,traffic control,transportation and more.

Videos

Specifications

Specifications
Manufacturer Part Number SX5E-HU055B
Manufacturer IDEC
Product Series SX5E
Family Series IDEC Ethernet Switches, SX5E Series
Description Ethernet Switch, 5-Port, Unmanaged, DIN Rail Mount
Network Configuration Unmanaged
Total Number of Ports 5
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 5
Voltage 12-48 VDC, 24 VAC
Nominal Voltage 12 VDC, 24 VAC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) No
Enclosure Composition Metallic
Mounting DIN Rail, Panel
Operating Temperature -40-167 °F
Protection Rating IP30
Approvals CE, UL
Comments Optional accessory is necessary for panel mounting
Net Weight 0.41 lbs
Gross Weight 0.62 lbs