Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SY4S-61

IDEC Relays, RU Series

SY4S-61

IDEC Relays, RU Series
Relay Socket, 2/4PDT, PCB Pins
MFG Item Number
SY4S-61
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RU Series
Item #
SY4S-61
Relay Socket, 2/4PDT, PCB Pins

RU Series Information

  • AC and DC Coils
  • 10/6/3 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E66043
  • Plug In
The RU series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • RoHS Compliant
  • Non Polarized LED Indicator Included
  • Solder Free Construction
  • Mechanical Flag Indicator Standard
  • Snap On Marking Plate Standard
  • Color Coded Coils
  • Manual Latching Lever Standard
  • Optional Diode Across DC Coils Available
  • Momentary Check Button Available

Specifications

Specifications
Manufacturer Part Number SY4S-61
Manufacturer IDEC
Product Series RU
Family Series IDEC Relays, RU Series
Description Relay Socket, 2/4PDT, PCB Pins
Number of Connections 14
Max Voltage 300 V
Current Rating 7 A
Touch Safe No
Mounting PCB
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
Alternatives
70-379-1
70-379-1
Schneider Relays, 782 Series