Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | T0-2-1/EZ |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton rotary cam sel switch, rotary disconnects., |
| Number of Poles | 3 |
| Current Rating | 20 A |
| Max Voltage | 690 VAC |
| Net Weight | 0.26 lbs |
| Gross Weight | 0.325 lbs |