Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
T1 Series Information
| Manufacturer Part Number | T1-1530G |
|---|---|
| Manufacturer | Iboco |
| Product Series | T1 |
| Family Series | Iboco Wire Duct, T1 Series |
| Description | Wire Duct, 1-1/2in.x3in., Gray, Wide Slot, Includes Cover, 40x80mm Actual, 00149 |
| Style | Slotted, Standard |
| Height | 3.15 " |
| Width | 1.57 " |
| Length | 78.74 " |
| Slot Width | 0.31 " |
| Color | Gray |
| Cover Included | Yes |
| Nominal Height | 3 " |
| Nominal Width | 1.5 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.35 lbs |