Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T1010F Burndy Terminals, T-F Series, Fork Terminal, #8-10 Stud, 12-10AWG,
T1010F Burndy Terminals, T-F Series, Fork Terminal, #8-10 Stud, 12-10AWG,
This item cannot be canceled or returned
Description
Fork Terminal, #8-10 Stud, 12-10AWG,
Type T‑F (bulk: YAD‑F) is constructed in the same manner as the type "T" and employs a fork tongue. The fork permits rapid installation of the terminal under a screw head without completely removing the screw. Two or more terminals may be stacked easily on a common stud.
Specifications
Specifications
Manufacturer Part Number
T1010F
Manufacturer
Burndy
Product Series
T-F
Family Series
Burndy Terminals, T-F Series
Description
Fork Terminal, #8-10 Stud, 12-10AWG, Uninsulated
Terminal Type
Spade/Fork
Wire Size Range
12-10 AWG
Insulated
Non-Insulated
Material
Copper
Plating Material
Electro-Tin
Stud Size
#10, #8
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0.0003 lbs
T1010F
Burndy Terminals, T-F Series