T146F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T146F Burndy Terminals, T Series, Fork Terminal, #4-6 Stud, 16-14AWG,

MFG Item Number
T146F

T146F Burndy Terminals, T Series, Fork Terminal, #4-6 Stud, 16-14AWG,

MFG Item Number
T146F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, T Series
Item #
T146F
Fork Terminal, #4-6 Stud, 16-14AWG,

T Series Information

  • Constructed of Pure Electrolytic Copper
  • Provides Maximum Conductivity, Low Resistance and Ductility for Excellent Crimp Forming Properties
  • Long Brazed Seam Barrel and Deep V Groove Inner Serrations
  • Provides Optimum Conductivity Reliability and Holding Power after Crimping
  • Electro‑Tin Plated ‑ Provides Durable Long‑Lasting Corrosion Resistance

The Type T (bulk: YAD) uninsulated terminals are constructed of pure electrolytic copper. Designed with a long brazed seam barrel, standard neck, deep V groove inner serrations and electro‑tin plated. The terminals are ideal for control wiring and other standard duty applications. The ring tongue provides a secure termination under the screw head that cannot be removed without the complete removal of the screw. Two or more terminals can easily be stacked on a common stud.

  • Wire Range is Clearly Marked on Terminal
  • Inspection Hole Provides and Easy Visual Check of Wire Insertion
  • Long Neck Terminal Permits Easy Bending and Stacking of Several Terminals on a Common Stud

Specifications

Specifications
Manufacturer Part Number T146F
Manufacturer Burndy
Product Series T
Family Series Burndy Terminals, T Series
Description Fork Terminal, #4-6 Stud, 16-14AWG, Uninsulated
Terminal Type Spade/Fork
Wire Size Range 20-14 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Copper
Plating Material Tin
Stud Size #4, #5, #6
Tongue Width 0.28 "
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0001 lbs
Alternatives
YAD146F
YAD146F
Burndy Terminals, YAD Series