T16-1.7
ABB Overload Relays, T16 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T16-1.7 ABB Overload Relays, T16 Series, TOL, AS/L, B/C, CLASS-10, 1.30-1.70A
MFG Item Number
T16-1.7

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

T16-1.7 ABB Overload Relays, T16 Series, TOL, AS/L, B/C, CLASS-10, 1.30-1.70A

MFG Item Number
T16-1.7
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, T16 Series
Item #
T16-1.7
TOL, AS/L, B/C, CLASS-10, 1.30-1.70A

T16 Series Information

  • Overload protection‑ trip class 10.
  • Phase loss sensitivity.
  • Adjustable current setting for overload protection.
  • Trip‑free mechanism.

Thermal overload relays are economic electromechanical protection devices for the main circuit. They are used mainly to protect motors against overload and phase failures. Starter combinations are setup together with contactors.

  • Direct mounting onto mini contactors or block contactors.
  • Suitable for three‑ and single‑ phase application
  • Automatic or manual reset selectable.

Specifications

Specifications
Manufacturer Part Number T16-1.7
Manufacturer ABB
Product Series T16
Family Series ABB Overload Relays, T16 Series
Description The T16-1.7 thermal overload relay is an economic electromechanical protection device for the main circuit. It offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10. Further features
Type Bimetallic
Current Rating 1.3-1.7 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Wire
Ambient Temperature -13-140 °F
Approvals CSA, IEC, UL
Net Weight 0.27 lbs
Gross Weight 0.27 lbs
Alternatives
E16DU2.7
E16DU2.7
ABB Overload Relays, E16 Series