T35
Eaton's Crouse-Hinds series Conduit Outlet Bodies, 5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T35

Eaton's Crouse-Hinds series Conduit Outlet Bodies, 5 Series

T35

Eaton's Crouse-Hinds series Conduit Outlet Bodies, 5 Series
RGD T COND BODY AL
MFG Item Number
T35
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, 5 Series
Item #
T35
RGD T COND BODY AL

5 Series Information

  • Compatible with Rigid, Intermediate, and EMT Conduit
  • For Indoor/Outdoor Use
  • Threaded, Set Screw, and Combination Connections
  • Trade Sizes 1/2~4 inches
  • 5 Hub Shapes Available
  • Die Cast Aluminum Construction
Cooper Crouse‑Hinds Series 5 die cast copper‑free aluminum conduit bodies are available for use with rigid, intermediate, or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2"~4" in the most popular conduit body shapes (C, LB, LL, LR, and T). The Series 5 family is available as components or pre‑packaged in various configurations as a SnapPack™ assembly. In addition, Series 5 is completely interchangeable with other manufacturers.

Specifications

Specifications
Manufacturer Part Number T35
Manufacturer Eaton's Crouse-Hinds series
Product Series 5
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, 5 Series
Description Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, T shape, 1
Style Series 5
Shape T
Number of Hubs 3
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Copper Free Aluminum
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals cUL, UL
Net Weight 0.64 lbs
Gross Weight 0.64 lbs