Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T4H250TW ABB Circuit Breakers, Tmax T Series, Circuit Breaker, 3-P, 250A/600V,
T4H250TW ABB Circuit Breakers, Tmax T Series, Circuit Breaker, 3-P, 250A/600V,
This item cannot be canceled or returned
Description
Circuit Breakers, Tmax T Series
Circuit Breaker, 3-P, 250A/600V,
Tmax T Series Information
Branch Circuit Protector UL 489 Listed E93565 15 ~ 2500 Amps 240/277/480/600Y VAC 250/500/600 VDC The Tmax T Series of circuit breakers from ABB offer a full range of molded case circuit breakers that meet the UL 489 and CSA C22.2 Standards. Covering current ratings between 15 A and 2500 A and interrupting ratings, at 480 V AC, up to 150 kA. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, undervoltage release, and more.
Specifications
Specifications
Manufacturer Part Number
T4H250TW
Manufacturer
ABB
Product Series
Tmax T
Family Series
ABB Circuit Breakers, Tmax T Series
Description
Circuit Breaker, 3-P, 250A/600V, 65KAIC@480VAC, Fixed Thermal/Mag Trip, Less Lugs
Poles
3
Current Rating
250 A
Max Voltage
600 VAC, 600 VDC
Trip Unit
Adj. Thermal / Adj. Magnetic
Mounting
Panel
Neutral Pole
No
Neutral Protection
No
100% Rated
No
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
UL Standard
489
Approvals
CSA, IEC, UL
Gross Weight
7.86 lbs
Net Weight
6.015 lbs
T4H250TW
ABB Circuit Breakers, Tmax T Series