T75M-CG
Eaton's Crouse-Hinds series Conduit Outlet Bodies, FORM 5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T75M-CG

Eaton's Crouse-Hinds series Conduit Outlet Bodies, FORM 5 Series

T75M-CG

Eaton's Crouse-Hinds series Conduit Outlet Bodies, FORM 5 Series
3/4 FORM 5 T COND BODY CVR GSK MALLEABLE
Item Number
T75M-CG
MFG Item Number
T75M CG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Outlet Bodies, FORM 5 Series
Item #
T75M-CG
3/4 FORM 5 T COND BODY CVR GSK MALLEABLE

FORM 5 Series Information

  • Compatible with Rigid Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 inches
  • 7 Hub Shapes Available
  • Malleable Cast Iron Construction
Cooper Crouse‑Hinds Form 5™ conduit outlet bodies are ideal for threaded rigid/IMC conduit systems in commercial and industrial applications. Made from durable malleable iron, the line offers convenient features such as built‑in rollers to facilitate wire pulling, solid neoprene gaskets that can be easily converted to the open type, integral bushings for protection of wire insulation, and sheet steel cover screws. The bodies and covers are interchangeable with Appleton® Form 35® and O‑Z/Gedney® malleable iron conduit outlet bodies, and are suitable for corrosive environments due to a tough electro‑galvanized finish. The offering includes all standard configurations and sizes from 1/2" to 4". All are certified to UL and CSA standards.

  • UL/CSA Approved

Specifications

Specifications
Manufacturer Part Number T75M CG
Manufacturer Eaton's Crouse-Hinds series
Product Series FORM 5
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, FORM 5 Series
Description Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, T shape, SnapPack pre-assembled body and integral gasket cover, 3/4
Style Form 5
Shape T
Number of Hubs 3
Cover Included Yes
Gasket Included Yes
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3/4 "
Composition Malleable Iron
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, cUL, UL
Net Weight 1.37 lbs
Gross Weight 1.37 lbs