Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Contactors |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | EHTK210 |
| Description | Terminal Lug Kit, 3 Lugs/Pk, Accepts (1)6AWG-250MCM Wire/Lug |
| Type | Lug Kit |
| Net Weight | 0.2693 lbs |
| Gross Weight | 0.27 lbs |