TDM24AL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TDM24AL

Littelfuse Relays, TDM Series

TDM24AL

Littelfuse Relays, TDM Series
Time Delay Relay, 24VAC, On Delay,
MFG Item Number
TDM24AL
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TDM Series
Item #
TDM24AL
Time Delay Relay, 24VAC, On Delay,

TDM Series Information

  • Switch Settable Time Delay
  • Three Time Ranges from 0.1s‑10,230s
  • +/‑ 0.1% Repeat Accuracy
  • +/‑ 2% Setting Accuracy
  • 10A, DPDT Output Contacts
The TDM Series is a delay‑on‑make timer that combines accurate digital circuitry with isolated, DPDT relay contacts in an industry standard 8‑pin plug‑in package. DIP switch adjustment allows precise selection of the time delay over the full time delay range. The TDM Series is the product of choice for custom control panel and OEM designers.

Operation (Delay‑on‑Make): Upon application of input voltage, the time delay begins. The output is de‑energized before and during the time delay. At the end of the time delay, the output relay energizes and remains energized until input voltage is removed. Reset: Removing input voltage resets the time delay and output.

  • LED Indication

Videos

Specifications

Specifications
Manufacturer Part Number TDM24AL
Manufacturer Littelfuse
Product Series TDM
Family Series Littelfuse Relays, TDM Series
Description Time Delay Relay, 24VAC, On Delay, DPDT 10A Output, 8-Pin Octal Base, 1-1023 Sec in 1 Sec Increments
Operation On Delay
Contacts DPDT
Mounting Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 1-1,023 s
Max Time 1,023 s
Coil Voltage 24 VAC
Nominal Coil Voltage 24 VAC
Contact Rating 10 A
Termination 8 Pin
Approvals CE, CSA, UL
Net Weight 0.375 lbs
Gross Weight 0.315 lbs