TDR-24/240V-AA8-X
RK Electronics Relays, TDR-A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TDR-24/240V-AA8-X RK Electronics Relays, TDR-A Series, Alternating Relay, Local or Remote,
MFG Item Number
TDR-24/240V-AA8-X

TDR-24/240V-AA8-X RK Electronics Relays, TDR-A Series, Alternating Relay, Local or Remote,

MFG Item Number
TDR-24/240V-AA8-X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TDR-A Series
Item #
TDR-24/240V-AA8-X
Alternating Relay, Local or Remote,

TDR-A Series Information


Specifications

Specifications
Manufacturer Part Number TDR-24/240V-AA8-X
Manufacturer RK Electronics
Product Series TDR-A
Family Series RK Electronics Relays, TDR-A Series
Description Alternating Relay, Local or Remote, 24-240VAC/DC Operation, 8-Pin Octal, Cross-Wired, W/ Socket & Hold-Down
Coil Voltage 24-240 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 24 VAC, 120 VAC, 208 VAC, 240 VAC
Current Type AC
Current Rating 5 A
Termination 8-Pin Plug-In
Mounting Plug-In
Status Indicator Yes
Approvals cURus
Net Weight 0.29 lbs
Gross Weight 0.489 lbs