Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TDR782 Series Information
| Manufacturer Part Number | PTDR7088EM |
|---|---|
| Manufacturer | Schneider |
| Product Series | TDR782 |
| Family Series | Schneider Relays, TDR782 Series |
| Description | TimeDelay Relay, SPDT, Repeat Cycle;Interval;Off Delay;Retriggerable One Shot;Pulse |
| Operation | On Delay |
| Contacts | DPDT |
| Mounting | Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Dial |
| Timing Range | 0.1 s-100 Hrs |
| Max Time | 100 Hrs |
| Coil Voltage | 24 VAC |
| Nominal Coil Voltage | 24 VAC |
| Contact Rating | 5 A |
| Termination | 14 Blade Square |
| Protection Rating | IP50 |
| Approvals | CE, CSA, cULus |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.115 lbs |