Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TMR6X0024 Eaton Relays, TIMER,TRUE OFF DELAY,SELECTABLE TIME RAN
MFG Item Number
TMR6X0024

TMR6X0024 Eaton Relays, TIMER,TRUE OFF DELAY,SELECTABLE TIME RAN

MFG Item Number
TMR6X0024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TMR6X0024
TIMER,TRUE OFF DELAY,SELECTABLE TIME RAN

Series Information

Specifications

Specifications
Manufacturer Part Number TMR6X0024
Manufacturer Eaton
Family Series Eaton Relays
Description TMR6 Series Time Delay Relays, Octal style terminals, 8 pins, True OFF delay, Programmable time delay, 24 Vac/dc input voltage, DPDT contact configuration
Contacts DPDT
Mounting Plug-In
Time Range Adjustment Fixed
Adjustment Operator Dial
Coil Voltage 24 VAC, 24 VDC
Nominal Coil Voltage 24 VAC, 24 VDC
Contact Rating 10 A
Approvals CE, cURus, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
Alternatives
TR-60628
TR-60628
Macromatic Relays, TR-6 Series