TP7158
Eaton's Crouse-Hinds series Electrical Boxes, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TP7158 Eaton's Crouse-Hinds series Electrical Boxes, CP Series, 4 RND OUTLET BOX BLNK CVR PLTE GRAY
MFG Item Number
TP7158

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

TP7158 Eaton's Crouse-Hinds series Electrical Boxes, CP Series, 4 RND OUTLET BOX BLNK CVR PLTE GRAY

MFG Item Number
TP7158
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, CP Series
Item #
TP7158
4 RND OUTLET BOX BLNK CVR PLTE GRAY

CP Series Information

  • 1 or 2 Gangs
  • 1/2~1 in. Outlet Holes
  • Mounting Lugs Included
  • 9~59 Cubic In. Capacity
  • UL Listed for Use in Wet Locations
Cooper Crouse‑Hinds weatherproof products are manufactured in compliance with U.L. requirements for weatherproof boxes and covers and meet U.L. Standard #514A. Cooper Crouse‑Hinds lighting products comply with the U.L requirements of standard UL 1598 and are suitable for wet locations. Cooper Crouse‑Hinds weatherproof products are made of rugged, die‑cast construction, are rust and corrosion resistant, and are provided with nescessary gaskets, plugs and screws making installation trouble free.

Specifications

Specifications
Manufacturer Part Number TP7158
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Electrical Boxes, CP Series
Description Eaton Crouse-Hinds series weatherproof round outlet box cover plate, Gray, Die cast aluminum, 4 round
Box Type Round Cover
Composition Cast Aluminum
Capacity 15.5 Cubic Inches
Cover Type Blank Plate
Gasket Included Yes
Color Gray
Approvals UL
Net Weight 0.21 lbs
Gross Weight 0.21 lbs