Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TR7R Mersen Fuses, TR Series, Fuse TR-R - Class RK5 - Time-Delay

MFG Item Number
TR7R

TR7R Mersen Fuses, TR Series, Fuse TR-R - Class RK5 - Time-Delay

MFG Item Number
TR7R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, TR Series
Item #
TR7R
Fuse TR-R - Class RK5 - Time-Delay

TR Series Information

  • .1~600 Amps
  • 250 Volts
  • Fiberglass Body
  • Cartridge or Single Slotted
  • Optional Blown Fuse Indicator
  • UL, CSA Approvals
TR current limiting time delay fuses are engineered for overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits. Tri‑onic proven time delay characteristic safely handles harmless starting currents and inrush currents associated with motors and transformers. Ferraz Shawmut Smart Spot series fuses (TRxxRID part numbers) provide a visual blown fuse indicator.

Specifications

Specifications
Manufacturer Part Number TR7R
Manufacturer Mersen
Product Series TR
Family Series Mersen Fuses, TR Series
Description Fuse TR-R - Class RK5 - Time-Delay 250VAC 160VDC 7A Ferrule Tri-Onic
Fuse Type UL Class RK5
Current Rating 7 A
AC Voltage 250 VAC
DC Voltage 160 VDC
Class RK5
Characteristic Time Delay
Interrupt Rating 200 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 2 "
Diameter 0.57 "
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.037 lbs
Alternatives
FLNR7
FLNR7
Littelfuse Fuses, FLNR Series
FRN-R-7
FRN-R-7
Eaton's Bussmann series Fuses, FRN-R Series