Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TRS0.600RDC Mersen Fuses, TRS-RDC Series, Fuse TRS-RDC - Class RK5 - Time-Delay
MFG Item Number
TRS6/10RDC
TRS0.600RDC Mersen Fuses, TRS-RDC Series, Fuse TRS-RDC - Class RK5 - Time-Delay
MFG Item Number
TRS6/10RDC
This item cannot be canceled or returned
Description
Fuse TRS-RDC - Class RK5 - Time-Delay
TRS-RDC Series Information
.1~400 Amps 300~600 VDC Rugged Glass Melamine Body Cartridge or Single Slotted MSHA Approval The TRS‑RDC fuse series is designed for DC circuit protection in surface and underground mines. The TRS‑RDC is MSHA approved and meets the industry's most severe third party requirements for 600VDC rated fuses. The TRS‑RDC series fuses are used in mine circuits, trailing cables, pump motors and rail heaters.
Specifications
Specifications
Manufacturer Part Number
TRS6/10RDC
Manufacturer
Mersen
Product Series
TRS-RDC
Family Series
Mersen Fuses, TRS-RDC Series
Description
Fuse TRS-RDC - Class RK5 - Time-Delay 300VDC 0.6A Ferrule Tri-Onic
Fuse Type
UL Class RK5
Current Rating
0.6 A
DC Voltage
300 VDC
Class
RK5
Characteristic
Time Delay
Interrupt Rating
20 kA @ 300 V
Trip Indicator
No
Alarm Contacts
No
Package Type
Cartridge
Approvals
MSHA
Net Weight
0.2 lbs
Gross Weight
0.137 lbs
TRS0.600RDC
Mersen Fuses, TRS-RDC Series