TVM-200-20
RK Electronics Protection Relays, TVM Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TVM-200-20 RK Electronics Protection Relays, TVM Series, Three Phase Voltage Relay, 208/240V,
MFG Item Number
TVM-200-20

TVM-200-20 RK Electronics Protection Relays, TVM Series, Three Phase Voltage Relay, 208/240V,

MFG Item Number
TVM-200-20
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, TVM Series
Item #
TVM-200-20
Three Phase Voltage Relay, 208/240V,

TVM Series Information

  • Over and Under Voltage
  • Pick‑Up and Drop‑Out Delays
  • Plug‑In Package

Specifications

Specifications
Manufacturer Part Number TVM-200-20
Manufacturer RK Electronics
Product Series TVM
Family Series RK Electronics Protection Relays, TVM Series
Description Three Phase Voltage Relay, 208/240V, Under and Over Voltage Trip, 10pct. of Nominal, 200-250VAC
Phase 3
Voltage 200-250 V
Current Rating 10 A
Hi Pwr (Over Vltg) Trip Yes
Detection Phase Loss
Restart Delay (Sec) 0.5 s
Type of Display LED Status Indicator
Mounting Plug-In
Approvals cULus
Net Weight 0.3 lbs
Gross Weight 0.296 lbs