Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
52000 Murrelektronik Relays, Miro 6,2-1Output-Rel.24Vdc-1U, Miro
MFG Item Number
52000

52000 Murrelektronik Relays, Miro 6,2-1Output-Rel.24Vdc-1U, Miro

MFG Item Number
52000
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
52000
Miro 6,2-1Output-Rel.24Vdc-1U, Miro

Series Information

Specifications

Specifications
Manufacturer Part Number 52000
Manufacturer Murrelektronik
Family Series Murrelektronik Relays
Description Miro 6,2-1Output-Rel.24Vdc-1U, Miro 6.2 24Vdc-1U Output Relay, In: 24 Vdc - Out: 250 Vac/Dc / 6 A, 1 C/O
Coil Voltage 19.2-30 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Status Indicator Yes
Nominal Coil Voltage 24 VDC
Current Rating 6 A
Safety Guided No
Net Weight 0.0772 lbs
Gross Weight 0.0772 lbs