Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
U Series Information
| Manufacturer Part Number | UB20.241 |
|---|---|
| Manufacturer | Puls |
| Product Series | U |
| Family Series | Puls Power Supplies, U Series |
| Description | DC-UPS Controller, 24VDC, 20A, For 3.9-130Ah Batteries |
| Capacity | 360 W |
| Voltage | 22-30 VDC |
| Nominal Voltage | 24 VDC |
| Connection Type | Spring Clamp |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Net Weight | 1.45 lbs |
| Gross Weight | 1.6534 lbs |