Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CGT4U Altech Terminal Blocks, Ground Series, Ground Terminal, 6mm, 25A, Grn/Ylw,
CGT4U Altech Terminal Blocks, Ground Series, Ground Terminal, 6mm, 25A, Grn/Ylw,
Description
Terminal Blocks, Ground Series
Ground Terminal, 6mm, 25A, Grn/Ylw,
Ground Series Information
Specifications
Specifications
| Manufacturer Part Number |
CGT4U |
| Manufacturer |
Altech |
| Product Series |
Ground |
| Family Series |
Altech Terminal Blocks, Ground Series |
| Description |
Ground Terminal, 6mm, 25A, Grn/Ylw, Accepts 22-10AWG Wire |
| Type |
Grounding Block |
| Number of Circuits |
1 |
| Spacing |
6 mm |
| Wire Size Range |
22 AWG |
| Color |
Green, Yellow |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.045 lbs |
CGT4U
Altech Terminal Blocks, Ground Series