Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UGRC-20232FQW Killark Plugs & Receptacles, UGRC Series, ACCEPTOR CONN 20A 250V FLIP QW
MFG Item Number
UGRC-20232FQW
UGRC-20232FQW Killark Plugs & Receptacles, UGRC Series, ACCEPTOR CONN 20A 250V FLIP QW
MFG Item Number
UGRC-20232FQW
This item cannot be canceled or returned
Description
Plugs & Receptacles, UGRC Series
ACCEPTOR CONN 20A 250V FLIP QW
Specifications
Specifications
| Manufacturer Part Number |
UGRC-20232FQW |
| Manufacturer |
Killark |
| Product Series |
UGRC |
| Family Series |
Killark Plugs & Receptacles, UGRC Series |
| Description |
ACCEPTOR CONN 20A 250V FLIP QW |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
5-20R |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
UGRC-20232FQW
Killark Plugs & Receptacles, UGRC Series