URS000273
Yaskawa Braking Resistors, URS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
URS000273 Yaskawa Braking Resistors, URS Series, RESISTOR
MFG Item Number
URS000273

URS000273 Yaskawa Braking Resistors, URS Series, RESISTOR

MFG Item Number
URS000273
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, URS Series
Item #
URS000273
RESISTOR

URS Series Information

Specifications

Specifications
Manufacturer Part Number URS000273
Manufacturer Yaskawa
Product Series URS
Family Series Yaskawa Braking Resistors, URS Series
Description RESISTOR
Ohms 6.3 Ohm
Wattage 2,014 W
Nominal Height 5 "
Nominal Width 20 "
Nominal Depth 10 "
Comments Single Resistor, GCE6 Enclosure
Net Weight 18.875 lbs
Gross Weight 21.585 lbs