Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
US0009001 Waldmann Light Fixtures, LINURA.edge Series, 16ft. cable w/4-pin, A-coded M12
MFG Item Number
US0009001
US0009001 Waldmann Light Fixtures, LINURA.edge Series, 16ft. cable w/4-pin, A-coded M12
MFG Item Number
US0009001
Description
Light Fixtures, LINURA.edge Series
16ft. cable w/4-pin, A-coded M12
LINURA.edge Series Information
Specifications
Specifications
| Manufacturer Part Number |
US0009001 |
| Manufacturer |
Waldmann |
| Product Series |
LINURA.edge |
| Family Series |
Waldmann Light Fixtures, LINURA.edge Series |
| Description |
16ft. cable w/4-pin, A-coded M12 Connector, Straight, for 24V |
| Accessory Type |
Connector/Cable |
| Approvals |
CE, cETLus |
| Comments |
16 ft Cord with 4-pin |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.355 lbs |
US0009001
Waldmann Light Fixtures, LINURA.edge Series