Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V95261

Carbone Ferraz Fuses

V95261

Carbone Ferraz Fuses
FUSE, 32A, 660VAC, SEMI, 22X58mm
Item Number
V95261
MFG Item Number
6621CPURGA22X58/32A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
V95261
FUSE, 32A, 660VAC, SEMI, 22X58mm

Series Information

Specifications

Specifications
Manufacturer Part Number 6621CPURGA22X58/32A
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 32A, 660VAC, SEMI, 22X58mm INCLft.S BLOWN FUSE INDICATOR 22mm DIA X 58mm FERRULE
Fuse Type IEC Ferrule Type
Current Rating 32 A
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
Alternatives
FWP-32A22F
FWP-32A22F
Eaton's Bussmann series Fuses, FWP Series
FWP-32A22FI
FWP-32A22FI
Eaton's Bussmann series Fuses, FWP Series
F070C032S
F070C032S
Westcode Semiconductors Fuses, F070C Series
C93957
C93957
Carbone Ferraz Fuses
6,621CPURD22.58/32
6,621CPURD22.58/32
Mersen Fuses