VALS Series Information
| Manufacturer Part Number | VALS-120C |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | VALS |
| Family Series | Federal Signal Visual Signaling Devices, VALS Series |
| Description | Visalert Strobe Light, 120VAC, Clear - Available in 24VDC, 120VAC and 240VAC. Five lens colors: Amber, Blue, Clear, Green and Red. 4,000 hour strobe tube. Easy surface mount installation onto Federal Signal’s 350 Vibratone horn and Model 50GC |
| Operation | Strobe |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Color | Clear |
| Lamp Type | Strobe |
| Flash Rate/Minute | 80 |
| Mounting | Surface |
| Hazardous Location | No |
| Explosion Proof | No |
| Candlepower | 108,000 |
| Current Rating | 0.06 A |
| Operating Temperature | -31-150 °F |
| NEMA Rating | NEMA 3R |
| Approvals | CSA, UL |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |