Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFKEYF28 Pizzato Switches, Actuator for FG series
MFG Item Number
VF KEYF28
VFKEYF28 Pizzato Switches, Actuator for FG series
MFG Item Number
VF KEYF28
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
VF KEYF28 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Actuator for FG series |
| Type |
Actuator |
| For Use With |
FC, FD, FL, FP and FS Series |
| Color |
Gray, Silver |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.135 lbs |
VFKEYF28
Pizzato Switches