H420600

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H420600 Dynapar Encoders, H42 Series, ENCODER, METAL DISC
MFG Item Number
H420600

H420600 Dynapar Encoders, H42 Series, ENCODER, METAL DISC

MFG Item Number
H420600
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, H42 Series
Item #
H420600
ENCODER, METAL DISC

H42 Series Information

  • Simplified Economical Design
  • Unbreakable Code Disc
  • Rugged Cast Aluminum Housing

Specifications

Specifications
Manufacturer Part Number H420600
Manufacturer Dynapar
Product Series H42
Family Series Dynapar Encoders, H42 Series
Description ENCODER, METAL DISC
Resolution (PPR) 600
Incremental Channels Dual with Complimentary
Indexed (Marker) No
Shaft Seal No
Shaft Type Single Ended
Bolt Circle 2.92 "
Input Voltage 5-26 VDC
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
Mounting Shafted
Protection Rating IP54
Net Weight 0.815 lbs
Gross Weight 1.145 lbs