VS-AVT-C08-L10
Panduit Voltage Detection, VS-AVT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VS-AVT-C08-L10 Panduit Voltage Detection, VS-AVT Series, Panduit VS-AVT-C08-L10 VeriSafe AVT
MFG Item Number
VS-AVT-C08-L10

VS-AVT-C08-L10 Panduit Voltage Detection, VS-AVT Series, Panduit VS-AVT-C08-L10 VeriSafe AVT

MFG Item Number
VS-AVT-C08-L10
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Voltage Detection, VS-AVT Series
Item #
VS-AVT-C08-L10
Panduit VS-AVT-C08-L10 VeriSafe AVT

VS-AVT Series Information

  • Indicator Module
  • AVT System Cable
  • Isolation Module
  • Sensor Leads
The VS‑AVT minimizes risk by verifying the absence of voltage before equipment is accessed, making it easier for qualified electrical workers to determine an electrically safe environment in a fraction of the time compared to hand‑held portable test instruments.

Videos

Specifications

Specifications
Manufacturer Part Number VS-AVT-C08-L10
Manufacturer Panduit
Product Series VS-AVT
Family Series Panduit Voltage Detection, VS-AVT Series
Description The VS-AVT-C08-L10 VeriSafe Absence of Voltage Tester is the first-of-its-kind voltage tester that determines the absence of voltage with just a push of a button. Activating VeriSafe performs an absence of voltage test before opening the panel, helping
Voltage 600 VAC, 600 VDC
Max Voltage 600 VAC, 600 VDC
Detection Thresholds 3 V
Operating Temperature 32-140 °F
Termination 10 ft. Sensor Leads, 8 ft. System Cable
Approvals CSA, UL
Net Weight 2.21 lbs
Gross Weight 4.105 lbs