Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ebm-papst, Inc. Fans, AC INPUT ROUND Series
W2E143-AA09-01
ebm-papst, Inc. Fans, AC INPUT ROUND Series
FAN, 172MM ROUND X 51MM DP 230VAC
MFG Item Number
W2E143-AA09-01
Description
Fans, AC INPUT ROUND Series
FAN, 172MM ROUND X 51MM DP 230VAC
AC INPUT ROUND Series Information
- 115 VAC or 230 VAC
- Up to 3735 CFM
- Ball Bearings
- Metal Construction
- UL, CSA, VDE Approvals
EBM offers a wide range of AC axial fans to optimally fit any application.
Specifications
Specifications
| Manufacturer Part Number |
W2E143-AA09-01 |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
AC INPUT ROUND |
| Family Series |
ebm-papst, Inc. Fans, AC INPUT ROUND Series |
| Description |
FAN, 172MM ROUND X 51MM DP 230VAC 260CFM 162MM C-C BALL BEARING |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Nominal Height |
172 mm |
| Nominal Width |
172 mm |
| Nominal Depth |
51 mm |
| Air Flow |
259 CFM |
| Power Consumption |
26 W |
| Fan Speed |
3,300 RPM |
| Noise Level |
60 dB |
| Connection Type |
0.110 in. Flat Blade |
| Rotation |
Counter Clockwise |
| Tachometer Output |
No |
| Impeller Material |
Metallic |
| Bearing Type |
Ball |
| Approvals |
CSA, UL, VDE |
| Operating Temperature |
'-13-158 °F |
| Net Weight |
2.05 lbs |
| Gross Weight |
2.05 lbs |
W2E143-AA09-01
ebm-papst, Inc. Fans, AC INPUT ROUND Series