Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AC INPUT ROUND Series Information
| Manufacturer Part Number | W2E143-AA15-01 |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Product Series | AC INPUT ROUND |
| Family Series | ebm-papst, Inc. Fans, AC INPUT ROUND Series |
| Description | FAN, 172MM ROUND X 51MM DP 115VAC 260CFM 162MM C-C BALL BEARING |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Nominal Height | 172 mm |
| Nominal Width | 172 mm |
| Nominal Depth | 51 mm |
| Air Flow | 259 CFM |
| Power Consumption | 26 W |
| Fan Speed | 3,300 RPM |
| Noise Level | 60 dB |
| Connection Type | 0.110 in. Flat Blade |
| Rotation | Counter Clockwise |
| Tachometer Output | No |
| Impeller Material | Metallic |
| Bearing Type | Ball |
| Approvals | CSA, UL, VDE |
| Operating Temperature | -13-158 °F |
| Net Weight | 2.095 lbs |
| Gross Weight | 2.495 lbs |