Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | WAS050 |
|---|---|
| Manufacturer | Wiegmann |
| Family Series | Wiegmann Fittings |
| Description | Oil Tight Hole Seal 1/2 Inch Carbon Steel - Gray |
| Connection Type | Knockout |
| Trade Size | 1/2 " |
| Material | Steel |
| Composition | Metallic |
| Hazardous Location | No |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Mounting | Compression Plate |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |