11611101055
Pfannenberg Fans, PF 11000 Filter Fan Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11611101055 Pfannenberg Fans, PF 11000 Filter Fan Series, Filter Fan, 230VAC, Lt Gray Grille,
MFG Item Number
11611101055

11611101055 Pfannenberg Fans, PF 11000 Filter Fan Series, Filter Fan, 230VAC, Lt Gray Grille,

MFG Item Number
11611101055
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 11000 Filter Fan Series
Item #
11611101055
Filter Fan, 230VAC, Lt Gray Grille,

PF 11000 Filter Fan Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 11611101055
Manufacturer Pfannenberg
Product Series PF 11000 Filter Fan
Family Series Pfannenberg Fans, PF 11000 Filter Fan Series
Description Filter Fan, 230VAC, Lt Gray Grille, (RAL7035), PF 11000 (16 CFM2)
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 17 CFM
Current Rating 0.07 A
Power Consumption 12 W
Noise Level 33 dB
Connection Type Wire Leads
Bearing Type Sleeve
Operating Temperature 5-131 °F
Color Light Gray
Nominal Size 4 "
Protection Rating IP54
Approvals CE, cUL, UL
Net Weight 1.125 lbs
Gross Weight 1.145 lbs
Alternatives
11611101050
11611101050
Pfannenberg Fans, PF 11000 Filter Fan Series