Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
WH Series Information
| Manufacturer Part Number | WHA250FET |
|---|---|
| Manufacturer | Ohmite |
| Product Series | WH |
| Family Series | Ohmite Resistors, WH Series |
| Description | Resistor, 250 Ohm, 0.5 Watt, Fixed, Axial Lead, Wirewound, +-1pct. Tol |
| Resistance | 250 Ohm |
| Adjustable | No |
| Non-Inductive | No |
| Wattage | 0.5 W |
| Composition | Wirewound |
| Package Type | Axial Lead |
| Terminal Type | Axial Leads |
| Dielectric Voltage | 500 V |
| Operating Temperature | -67-302 °F |
| Tolerance % | 1 % |
| Temp Coefficient (ppm/C) | 20 |
| Length | 0.948 " |
| Mounting | PC |
| Net Weight | 0.0004 lbs |
| Gross Weight | 0.0004 lbs |