Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
WP1100C Series Information
| Manufacturer Part Number | WP1110C |
|---|---|
| Manufacturer | Intermatic |
| Product Series | WP1100C |
| Family Series | Intermatic Electrical Box Covers, WP1100C Series |
| Description | Single Gang Vertical or Horiz. 3-5/8in. Deep w/ (WP17) Inserts Flexi Guard |
| Composition | Non-Metallic |
| Material | Polycarbonate |
| Number of Gangs | 1 |
| Features | Flip Lid |
| Cover Design | Raised |
| Color | Clear |
| Gasket Included | Yes |
| Net Weight | 0.5502 lbs |
| Gross Weight | 0.55 lbs |