Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
WT Series Information
| Manufacturer Part Number | WT2000 |
|---|---|
| Manufacturer | Sta-Kon, a T & B Brand |
| Product Series | WT |
| Family Series | Sta-Kon, a T & B Brand Hand Tools, WT Series |
| Description | Plier Type Crimp Tool |
| Type | Crimpers |
| Number of Pieces | 1 |
| Application | General Purpose |
| Insulated | No |
| Comments | A, B, C, AB, PT, RA, RB, RC insulated and non-insulated terminal and splices |
| Net Weight | 0.61 lbs |
| Gross Weight | 0.61 lbs |