Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

X212540

Mersen Fuses

X212540

Mersen Fuses
DIN D Fuse-link gG Size DII 500VAC
MFG Item Number
X212540
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
X212540
DIN D Fuse-link gG Size DII 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number X212540
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN D Fuse-link gG Size DII 500VAC 500VDC 25A Color code Yellow
Fuse Type Bottle Type D (Diazed)
Net Weight 0.06 lbs
Gross Weight 0.059 lbs
Alternatives
25D27
25D27
Eaton's Bussmann series Fuses, D Series
DIIGG50V25
DIIGG50V25
Mersen Fuses
1000504.25
1000504.25
Westcode Semiconductors Fuses