Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 313749 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | Black complete selector switch 22mm 2-position stay put 1NO+1NC |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Knob |
| Contacts | 1NO, 1NC |
| Max Voltage | 250 VDC, 600 VAC |
| Current Rating | 0-6 A |
| Operator Color | Black |
| Bezel | Metal Square |
| Terminal Type | Screw |
| NEMA Rating | NEMA 13, NEMA 4 |
| Approvals | CSA, UL |
| Protection Rating | IP67, IP69, IP69K |
| Net Weight | 0.23 lbs |
| Gross Weight | 0.24 lbs |