XF4115
Hammond Manufacturing Fans, XF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XF4115

Hammond Manufacturing Fans, XF Series

XF4115

Hammond Manufacturing Fans, XF Series
FILTER FAN, 120VAC, 105CFM FREE FLOW
MFG Item Number
XF4115
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, XF Series
Item #
XF4115
FILTER FAN, 120VAC, 105CFM FREE FLOW

XF Series Information

Specifications

Specifications
Manufacturer Part Number XF4115
Manufacturer Hammond Manufacturing
Product Series XF
Family Series Hammond Manufacturing Fans, XF Series
Description FILTER FAN, 120VAC, 105CFM FREE FLOW 75 CFM FAN W/SHROUD, GRILLE & FILTER FITS INTO 5.66in. CUTOUT
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 105 CFM
Current Rating 0.18 A
Power Consumption 15 W
Fan Speed 3,000 RPM
Connection Type Wire Leads
Approvals CE, cUR, UR
Net Weight 4 lbs
Gross Weight 3.25 lbs
Alternatives
01804.0-01
01804.0-01
Stego Fans, FF 018 Series
KP40
KP40
Kooltronic Fans