01804.0-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01804.0-01

Stego Fans, FF 018 Series

01804.0-01

Stego Fans, FF 018 Series
Filter Fan, 6.93 x 6.93", 136/84 cfm, 12
MFG Item Number
01804.0-01
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, FF 018 Series
Item #
01804.0-01
Filter Fan, 6.93 x 6.93", 136/84 cfm, 12

FF 018 Series Information

  • High Air Volume
  • Functional Design
  • Time‑Saving Installation
  • Weather Proof and UV Resistant
  • UL; cUL; CE Approvals
Filter fans are used to provide an optimum climate in enclosures. The interior temperature of an enclosure can be reduced by channeling cooler filtered outside air into the enclosure; thus expelling heated internal air. The resulting airflow prevents formation of localized heat pockets and protects the electronic components from overheating. The plastic used for the hood of this filter fan series is highly weather proof, as well as impact and UV light resistant.
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number 01804.0-01
Manufacturer Stego
Product Series FF 018
Family Series Stego Fans, FF 018 Series
Description Filter Fan, 6.93 x 6.93", 136/84 cfm, 120 VAC
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 136 CFM
Power Consumption 39 W
Noise Level 52 dB
Connection Type Box Lugs
Bearing Type Ball
Operating Temperature '-49-158 °F
Nominal Size 9 "
Protection Rating IP54
Approvals CE, cUL, UL
Net Weight 4 lbs
Gross Weight 4 lbs