XN4E-BL402MR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XN4E-BL402MR

IDEC Switches, XN Series

XN4E-BL402MR

IDEC Switches, XN Series
PLTR/Push-Pull Pushbutton, Red, 44mm
MFG Item Number
XN4E-BL402MR
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, XN Series
Item #
XN4E-BL402MR
PLTR/Push-Pull Pushbutton, Red, 44mm

XN Series Information


Videos

Specifications

Specifications
Manufacturer Part Number XN4E-BL402MR
Manufacturer IDEC
Product Series XN
Family Series IDEC Switches, XN Series
Description PLTR/Push-Pull Pushbutton, Red, 44mm Mush, Non-Ill, 30mm Mounting, 2NC Contact Blocks, Padlockable
Illuminated No
Operation Push Lock-Twist Release, Push-Pull
Mounting 30 mm
Operator Size (mm) 40 mm
Contacts 2NC
Max Voltage 250 VAC, 250 VDC
Current Rating 5 A
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Approvals CCC, CE, CSA, TUV, UL
Comments Padlockable, Screw
Net Weight 0.215 lbs
Gross Weight 0.255 lbs
Alternatives
XN4E-BL412MR
XN4E-BL412MR
IDEC Switches, XN Series
XN4E-BL413MR
XN4E-BL413MR
IDEC Switches, XN Series