XP02-115AC-Q
Minarik Drives Drives, XP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XP02-115AC-Q Minarik Drives Drives, XP Series, Drive, DC, 2A Max, 115V In, Chassis,

MFG Item Number
XP02-115AC-Q

XP02-115AC-Q Minarik Drives Drives, XP Series, Drive, DC, 2A Max, 115V In, Chassis,

MFG Item Number
XP02-115AC-Q
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, XP Series
Item #
XP02-115AC-Q
Drive, DC, 2A Max, 115V In, Chassis,

XP Series Information

  • MM Footprint: Chassis Drives have an Industry Standard Footprint
  • Low Cost: Designed for OEM Applications
  • Speed Range and Regulation: 1% Regulation over 80:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed (PCMXP and C1XP Only), Max Speed, Current Limit, Acceleration/Deceleration (XP Drives Only), and Signal Adjust (PCMXP Only)
  • Spade Terminals: Easy to Use, Lower Cost, and Able to Fit in a Smaller Package
Specifically designed for the original equipment manufacturer (OEM), the XP Series of DC motor speed drives provide high performance at a low cost. These drives are well suited for MMXL or XL drive applications who do not need all of their features. These PWM drives result in a smooth, quiet, cool and low maintenance motor operation.

The C1XP Series is enclosed in a compact NEMA 1 enclosure. The PCMXP Series includes isolation so the drive can follow a remote 0‑10VDC from a PLC.

Choose the XP Series for the best low cost PWM drive on the market.

  • Accepts AC or DC Input: Can Accept 100‑160VDC Input Voltage or 70‑130VAC
  • Options: "‑Q" Option on the XP02‑115AC adds a Terminal Block, On‑Board Fusing, Inhibit, and Replaces the Accel/Decel Trimpot with a Min Speed Trimpot
  • Accessories: Heatsink 223‑0159, DLC600 Digital Closed Loop Controller

Specifications

Specifications
Manufacturer Part Number XP02-115AC-Q
Manufacturer Minarik Drives
Product Series XP
Family Series Minarik Drives Drives, XP Series
Description Drive, DC, 2A Max, 115V In, Chassis, 0-130VDC Out, 1/20-1/8HP, Includes Quick-Connect Terminals, Pot Incl.
AC Voltage 104-127 VAC
Output Armature Voltage (DC) 0-130 VDC
Phase 1
Operating Temperature 50-104 °F
Max Armature Current (DC) 2 A
Nominal Input Voltage 120 VAC
Operator Controls Built In
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
PWP100-2-QDT
PWP100-2-QDT
American Control Electronics Drives, PWP Series
XP02-115AC
XP02-115AC
Minarik Drives Drives, XP Series