XT40.482
Puls Power Supplies, Dimension Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XT40.482 Puls Power Supplies, Dimension Series, Power Supply, 48VDC, 20A, 3PH, 960W,
MFG Item Number
XT40.482

XT40.482 Puls Power Supplies, Dimension Series, Power Supply, 48VDC, 20A, 3PH, 960W,

MFG Item Number
XT40.482
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Dimension Series
Item #
XT40.482
Power Supply, 48VDC, 20A, 3PH, 960W,

Dimension Series Information

  • Single Output
  • 12~72 VDC Outputs Available
  • Up tp 40 Amp Outputs Available
  • 100~552 VAC Inputs Available
  • CE, UL and C‑UL Approvals
Puls DIMENSION Series power supplies are unusually compact and many features were specifically developed with long service life and high reliability in mind. The compactness of these units create additional space, giving end users more design freedom. The DIMENSION Series is an economical and ecological choice for OEMs and users alike, offering a variety of power supplies in one and three phase models.

  • DIN Rail Mount
  • High Efficiency ‑ Up to 96%
  • Single or Three Phase Units


Videos

Specifications

Specifications
Manufacturer Part Number XT40.482
Manufacturer Puls
Product Series Dimension
Family Series Puls Power Supplies, Dimension Series
Description Power Supply, 48VDC, 20A, 3PH, 960W, Semi-Regulated Switcher, 480V 3Ph, 124mmHx96mmWx157mmD, Screw Terminals
Power 960 W
Nominal Input Voltage 480 VAC
AC Voltage 408-552 VAC
Input Frequency 47-63 Hz
Phase 3
Nominal Output Voltage 48 VDC
Output VDC 48 VDC
Output Current 20 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. No
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-158 °F
Approvals CE, cULus, cURus, UL1604 CLASS 1 DIV 2, UL508, UL60950
Net Weight 3.0863 lbs
Gross Weight 3.5273 lbs