Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Q Series Information
| Manufacturer Part Number | QS5.DNET |
|---|---|
| Manufacturer | Puls |
| Product Series | Q |
| Family Series | Puls Power Supplies, Q Series |
| Description | Power Supply, 24VDC, 3.8A, 1PH, 90W Devicenet Power Supply, 124mmHx40mmWx117mmD, Spring Terminal |
| Power | 90 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 100-240 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 3.8 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | No |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Approvals | CE, cULus, cURus, UL1604 CLASS 1 DIV 2, UL508, UL60950 |
| Net Weight | 1.3669 lbs |
| Gross Weight | 1.6534 lbs |