XTCF020B00TD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTCF020B00TD Eaton Contactors, XT Series, CONTACTOR 4P 20A FRAME B 24VDC COIL
MFG Item Number
XTCF020B00TD

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XTCF020B00TD Eaton Contactors, XT Series, CONTACTOR 4P 20A FRAME B 24VDC COIL

MFG Item Number
XTCF020B00TD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, XT Series
Item #
XTCF020B00TD
CONTACTOR 4P 20A FRAME B 24VDC COIL

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTCF020B00TD
Manufacturer Eaton
Product Series XT
Family Series Eaton Contactors, XT Series
Description Eaton XT IEC contactor, 20A, 24 Vdc, 0NO-0NC, 20A, Frame B, 45 mm, 1, 2/3, 3, 10, 10 hp 1/3PH 115, 230/200, 230, 460, 575 V, Four-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 4NO
Frame Size B
Auxiliary Contact None
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 12 A
Net Weight 0.6 lbs
Gross Weight 0.6 lbs