Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Contactors |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | XTCEXFDC11 |
| Description | Contactor Accessory - Auxiliary Contact, Two-pole, Screw terminals, 1NO-1NC contact configuration, 16A conventional thermal rating, Front mounting, used with XTRE control relays |
| Type | Contactor |
| For Use With | XT IEC Series |
| Approvals | CSA, EN, IEC, UL |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.08 lbs |