Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTPAXCLKB3 Eaton Contactors, 3-Ph Commoning Link B, 3 Devices,
MFG Item Number
XTPAXCLKB3
XTPAXCLKB3 Eaton Contactors, 3-Ph Commoning Link B, 3 Devices,
MFG Item Number
XTPAXCLKB3
Description
3-Ph Commoning Link B, 3 Devices,
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
XTPAXCLKB3 |
| Description |
3-Ph Commoning Link B, 3 Devices, Frame B |
| Type |
Commoning Link |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.14 lbs |
XTPAXCLKB3
Eaton Contactors