Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XTPAXCLKB4 Eaton Contactors, 3-Ph Commoning Link B, 4 Devices,
MFG Item Number
XTPAXCLKB4
XTPAXCLKB4 Eaton Contactors, 3-Ph Commoning Link B, 4 Devices,
MFG Item Number
XTPAXCLKB4
Description
3-Ph Commoning Link B, 4 Devices,
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
XTPAXCLKB4 |
| Description |
3-Ph Commoning Link B, 4 Devices, Frame B |
| Type |
Commoning Link |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.25 lbs |
XTPAXCLKB4
Eaton Contactors